Overview
Mfr description
20604-MFS-P2 200 SERIES MULTIPORT NEEDLE
- 3/4" x 1/2" National Pipe Thread (NPT)
- Male x Female
- 316 Stainless Steel
- 0.187" Orifice Hard Seat Multiport Valve with Grafoil Packing
Specifications
- Body MaterialElectropolished 316 Stainless Steel
- MaterialStainless Steel
- End Size3/4 x 1/2
- End TypeMale National Pipe Thread (MNPT) x Female National Pipe Thread (FNPT)
- Valve MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data