Overview
Mfr description
2070604-MMS 2070 SERIES BLOCK AND BLEED
- 3/4" National Pipe Thread (NPT) Male x 1/2" National Pipe Thread (NPT) Male
- 316 Stainless Steel
- Hard Seat Block and Bleed 2-Valve
Specifications
- Body MaterialElectropolished 316 Stainless Steel
- MaterialStainless Steel
- End Size1/4|3/4
- Valve MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data