Overview
Mfr description
2070-EFMS 2070 SERIES BLOCK AND BLEED 2
- 1/2" National Pipe Thread (NPT)
- Female x Male
- Extended
- 316 Stainless Steel
- Hard Seat
- 0.187" Orifice Block and Bleed 2-Valve
Specifications
- Body MaterialElectropolished 316 Stainless Steel
- MaterialStainless Steel
- End Size1/2
- Valve MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data