Motion
2070-MFC

NOSHOK INC
2070-MFC

Hydraulic Needle Valve - 200 °F, Zinc-Nickel Plated Steel
MI ITEM #13809555
MFR #2070-MFC
List Price$272.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
2070-MFC

Hydraulic Needle Valve - 200 °F, Zinc-Nickel Plated Steel
MI ITEM #13809555
MFR #2070-MFC

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$272.42/each for your price

Overview

Mfr description
2070-MFC 2070 SERIES BLOCK AND BLEED 2 N
  • 1/2" National Pipe Thread (NPT)
  • Male x Female
  • Steel
  • Hard Seat
  • 0.187" Orifice Block and Bleed 2-Valve

Specifications

  • Max Operating Temperature
    200 °F
  • Body Material
    Zinc-Nickel Plated Steel
  • Material
    Steel
  • Type
    Needle
  • End Size
    1/2
  • Orifice Size
    0.1870 in
  • Valve Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text