Overview
Mfr description
2070-MFC-NB1 2070 SERIES BLOCK AND BLEED
- 1/2" National Pipe Thread (NPT)
- Male x Female
- Steel
- Nitrile Butadiene Rubber (NBR) O-Ring
- Hard Seat
- 0.187" Orifice Block and Bleed 2-Valve
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size1/2
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data