Overview
Mfr description
2070-MFC-P1-T1 2070 SERIES BLOCK AND BLE
- 1/2" National Pipe Thread (NPT)
- Male x Female
- Steel
- Polytetrafluoroethylene (PTFE) Packing
- Hard Seat Block and Bleed 2-Valve
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size1/2
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data