Motion
2070-MFS-P1

NOSHOK INC
2070-MFS-P1

Hydraulic Needle Valve - Electropolished 316 Stainless Steel
Mi Item #13809559
MFR #2070-MFS-P1
Price$687.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
2070-MFS-P1

Hydraulic Needle Valve - Electropolished 316 Stainless Steel
Mi Item #13809559
MFR #2070-MFS-P1

Mfr description
2070-MFS-P1 2070 SERIES BLOCK AND BLEED
  • 1/2" National Pipe Thread (NPT)
  • Male x Female
  • 316 Stainless Steel
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$687.99/each

Specifications

Dimensions

  • End Size
    1/2

Details

  • Body Material
    Electropolished 316 Stainless Steel
  • End Type
    NPT
  • Material
    Stainless Steel
  • Valve Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)