Overview
Mfr description
2070-MFS-P2 2070 SERIES BLOCK AND BLEED
- 1/2" National Pipe Thread (NPT)
- Male x Female
- 316 Stainless Steel
- Hard Seat
- 0.187" Orifice Block and Bleed 2-Valve with Grafoil Packing
Specifications
- Body MaterialElectropolished 316 Stainless Steel
- MaterialStainless Steel
- End Size1/2
- Valve MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data