Motion
2070-MMC

NOSHOK INC
2070-MMC

2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Male, Steel, 0.187" Orifice
MI ITEM #13809563
MFR #2070-MMC
Price$272.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
2070-MMC

2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Male, Steel, 0.187" Orifice
MI ITEM #13809563
MFR #2070-MMC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$272.42/each

Specifications

Dimensions

  • End Size
    1/2

Details

  • Body Material
    Zinc-Nickel Plated Steel
  • Material
    Steel
  • Valve Material
    Steel

Overview

Mfr description
2070-MMC 2070 SERIES BLOCK AND BLEED 2 N
  • 1/2" National Pipe Thread (NPT)
  • Male x Male
  • Steel
  • Hard Seat
  • 0.187" Orifice Block and Bleed 2-Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought