Motion
2070-MMS

NOSHOK INC
2070-MMS

Hydraulic Needle Valve - 200 °F, Electropolished 316 Stainless Steel
MI ITEM #13809564
MFR #2070-MMS
Your Price$539.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
2070-MMS

Hydraulic Needle Valve - 200 °F, Electropolished 316 Stainless Steel
MI ITEM #13809564
MFR #2070-MMS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$539.32/each(List $565.27)

Overview

Mfr description
2070-MMS 2070 SERIES BLOCK AND BLEED 2 N
  • 1/2" National Pipe Thread (NPT)
  • Male x Male
  • 316 Stainless Steel
  • Hard Seat
  • 0.187" Orifice Block and Bleed 2-Valve

Specifications

  • Max Operating Temperature
    200 °F
  • Body Material
    Electropolished 316 Stainless Steel
  • Material
    Stainless Steel
  • Type
    Needle
  • End Size
    1/2
  • Orifice Size
    0.1870 in
  • Valve Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text