Overview
Mfr description
2072-FFC-P1-T1 2070 SERIES BLOCK AND BLE
- 1/4" National Pipe Thread (NPT)
- Female x Female
- Steel
- Hard Seat Block and Bleed 2-Valve with Polytetrafluoroethylene (PTFE) Packing
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size1/4
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data