Overview
Mfr description
2170-EMFC 2170 SERIES BLOCK AND BLEED 2
- 1/2" National Pipe Thread (NPT)
- Male x Female
- Extended
- Steel
- Soft Seat/Tip
- 0.187" Orifice Block and Bleed 2-Valve
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size1/2
- End TypeNational Pipe Thread (NPT)
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data