Motion
2170-MFS-EM1

NOSHOK INC
2170-MFS-EM1

Hydraulic Needle Valve - 200 °F, 93 °C, 1/2 NPT, 316 Stainless Steel
Mi Item #13809571
MFR #2170-MFS-EM1
Price$535.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
2170-MFS-EM1

Hydraulic Needle Valve - 200 °F, 93 °C, 1/2 NPT, 316 Stainless Steel
Mi Item #13809571
MFR #2170-MFS-EM1

Mfr description
2170-MFS-EM1 2170 SERIES BLOCK AND BLEED
  • 1/2" National Pipe Thread (NPT)
  • Male x Female
  • 316 Stainless Steel
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$535.66/each

Specifications

Dimensions

  • End Size
    1/2
  • Orifice Size
    0.1870 in, 4.75 mm
  • Overall Length
    5.3750 in, 136.53 mm
  • Port Size
    1/2 NPT

Details

  • Actuation
    T Handle
  • Application
    Block and bleed
  • Body Material
    316 Stainless Steel
  • End Type
    Male NPT x Female NPT
  • Material
    Stainless Steel
  • Max Operating Temperature
    200 °F, 93 °C
  • Maximum Working Pressure
    6000 psi
  • Seal Material
    EPDM
  • Seat Material
    Acetal
  • Valve Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)