Specifications
Dimensions
- End Size1/2
- Orifice Size0.1870 in, 4.75 mm
- Overall Length5.3750 in, 136.53 mm
- Port Size1/2 NPT
Details
- ActuationT Handle
- ApplicationBlock and bleed
- Body Material316 Stainless Steel
- Connection GenderMale
- End TypeNational Pipe Thread (NPT)
- Fluid CompOxygen
- MaterialStainless
- Max Operating Temperature200 °F, 93 °C
- Maximum Working Pressure6000 psi
- Pressure CompensationNon Compensated
- Seal MaterialFKM
- Seat MaterialAcetal
- Valve MaterialStainless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)