Overview
Mfr description
2172-MFC 2170 SERIES BLOCK AND BLEED 2 N
- 1/4" National Pipe Thread (NPT)
- Male x Female
- Steel
- Soft Seat/Tip Block and Bleed 2-Valve
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size1/4
- End TypeNational Pipe Thread (NPT)
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data