Motion
2172-MFS

NOSHOK INC
2172-MFS

Hydraulic Needle Valve - 200 °F, Electropolished 316 Stainless Steel
Mi Item #13809575
MFR #2172-MFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
2172-MFS

Hydraulic Needle Valve - 200 °F, Electropolished 316 Stainless Steel
Mi Item #13809575
MFR #2172-MFS

Mfr description
2172-MFS 2170 SERIES BLOCK AND BLEED 2 N
  • 1/4" National Pipe Thread (NPT)
  • Male x Female
  • 316 Stainless Steel
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End Size
    1/4
  • Orifice Size
    0.1870 in

Details

  • Body Material
    Electropolished 316 Stainless Steel
  • End Type
    National Pipe Thread (NPT)
  • Material
    Stainless Steel
  • Max Operating Temperature
    200 °F
  • Type
    Needle
  • Valve Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)