Specifications
Dimensions
- End Size3/4 x 1/2
Details
- Body MaterialElectropolished 316 Stainless Steel
- End TypeMale National Pipe Thread (MNPT) x Female National Pipe Thread (FNPT)
- MaterialSteel
- Valve MaterialSteel
Overview
Mfr description
30604-MFC 300 SERIES MULTIPORT NEEDLE VA
- 3/4" x 1/2" National Pipe Thread (NPT)
- Male x Female
- Steel
- 0.187" Orifice Soft Seat Multiport Valve