Specifications
Dimensions
- End Size3/4 x 1/2
Details
- Body MaterialElectropolished 316 Stainless Steel
- End TypeMale National Pipe Thread (MNPT) x Female National Pipe Thread (FNPT)
- MaterialStainless Steel
- Valve MaterialStainless Steel
Overview
Mfr description
30604-MFS 300 SERIES MULTIPORT NEEDLE VA
- 3/4" x 1/2" National Pipe Thread (NPT)
- Male x Female
- 316 Stainless Steel
- 0.187" Orifice Soft Seat Multiport Valve