Motion
30604-MFS-P1

NOSHOK INC
30604-MFS-P1

Hydraulic Needle Valve - 200 °F, 93 °C, 316 Stainless Steel
Mi Item #13809581
MFR #30604-MFS-P1
Price$647.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
30604-MFS-P1

Hydraulic Needle Valve - 200 °F, 93 °C, 316 Stainless Steel
Mi Item #13809581
MFR #30604-MFS-P1

Mfr description
30604-MFS-P1 300 SERIES MULTIPORT NEEDLE
  • 3/4" x 1/2" National Pipe Thread (NPT)
  • Male x Female
  • 316 Stainless Steel
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$647.29/each

Specifications

Dimensions

  • End Size
    3/4 x 1/2
  • Orifice Size
    0.1870 in, 4.75 mm

Details

  • Actuation
    T Handle
  • Body Material
    316 Stainless Steel
  • End Type
    Male NPT x Female NPT
  • Material
    Stainless Steel
  • Max Operating Temperature
    200 °F, 93 °C
  • Maximum Working Pressure
    6000 psi
  • Seal Material
    FKM
  • Seat Material
    Acetal
  • Valve Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)