Motion
3070-FMS

NOSHOK INC
3070-FMS

Hydraulic Needle Valve - 200 °F, 93 °C, 1/2 NPT, 316 Stainless Steel
Mi Item #13809582
MFR #3070-FMS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
3070-FMS

Hydraulic Needle Valve - 200 °F, 93 °C, 1/2 NPT, 316 Stainless Steel
Mi Item #13809582
MFR #3070-FMS

Mfr description
3070-FMS 3070 SERIES DOUBLE BLOCK AND BL
  • 1/2" National Pipe Thread (NPT)
  • Female x Male
  • 316 Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End Size
    1/2
  • Orifice Size
    0.1870 in, 4.75 mm
  • Overall Length
    4.0000 in, 101.60 mm
  • Port Size
    1/2 NPT

Details

  • Actuation
    T handle
  • Application
    Isolating and venting
  • Body Material
    316 Stainless Steel
  • End Type
    Female NPT x Male NPT
  • Fluid Comp
    Helium
  • Material
    Stainless Steel
  • Max Operating Temperature
    200 °F, 93 °C
  • Maximum Working Pressure
    10000 psi
  • Pressure Compensation
    Non Compensated
  • Seal Material
    FKM
  • Valve Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)