Overview
Mfr description
3070-MFC 3070 SERIES DOUBLE BLOCK AND BL
- 1/2" National Pipe Thread (NPT)
- Male x Female
- Steel
- Hard Seat
- 0.187" Orifice Double Block and Bleed 3-Valve
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size1/2
- End TypeNational Pipe Thread (NPT)
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data