Motion
402-FFC

NOSHOK INC
402-FFC

Needle Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, Steel, 0.187" Orifice
MI ITEM #13809592
MFR #402-FFC
Price$108.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
402-FFC

Needle Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, Steel, 0.187" Orifice
MI ITEM #13809592
MFR #402-FFC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$108.00/each

Specifications

Dimensions

  • End Size
    1/4

Details

  • Body Material
    Zinc-Nickel Plated Steel
  • End Type
    National Pipe Thread (NPT)
  • Material
    Steel
  • Valve Material
    Steel

Overview

Mfr description
402-FFC 400 SERIES STANDARD NEEDLE VALVE
  • 1/4" National Pipe Thread (NPT)
  • Female x Female
  • Steel
  • Hard Seat
  • 0.187" Orifice Needle Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought