Overview
Mfr description
402-FFC-P2 400 SERIES STANDARD NEEDLE VA
- 1/4" National Pipe Thread (NPT)
- Female x Female
- Steel
- Hard Seat
- 0.187" Orifice Needle Valve with Grafoil Packing
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size1/4
- End TypeNational Pipe Thread (NPT)
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data