Motion
402-FFS

NOSHOK INC
402-FFS

Hydraulic Needle Valve - 200 °F, Electropolished 316 Stainless Steel
MI ITEM #13809596
MFR #402-FFS
Your Price$191.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
402-FFS

Hydraulic Needle Valve - 200 °F, Electropolished 316 Stainless Steel
MI ITEM #13809596
MFR #402-FFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$191.31/each(List $239.14)

Overview

Mfr description
402-FFS 400 SERIES STANDARD NEEDLE VALVE
  • 1/4" National Pipe Thread (NPT)
  • Female x Female
  • 316 Stainless Steel
  • Hard Seat
  • 0.187" Orifice Needle Valve

Specifications

  • Max Operating Temperature
    200 °F
  • Body Material
    Electropolished 316 Stainless Steel
  • Material
    Stainless Steel
  • Type
    Needle
  • End Size
    1/4
  • End Type
    National Pipe Thread (NPT)
  • Orifice Size
    0.1870 in
  • Valve Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text