Motion
402-FFS-P1-PM2

NOSHOK INC
402-FFS-P1-PM2

Hydraulic Needle Valve - 1/4 NPT, 316 Stainless Steel
Mi Item #13809598
MFR #402-FFS-P1-PM2
Price$362.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
402-FFS-P1-PM2

Hydraulic Needle Valve - 1/4 NPT, 316 Stainless Steel
Mi Item #13809598
MFR #402-FFS-P1-PM2

Mfr description
402-FFS-P1-PM2 400 SERIES STANDARD NEEDL
  • 1/4" National Pipe Thread (NPT)
  • Female x Female
  • 316 Stainless Steel
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.59/each

Specifications

Dimensions

  • End Size
    1/4
  • Orifice Size
    0.1870 in, 4.75 mm
  • Port Size
    1/4 NPT

Details

  • Actuation
    T Handle
  • Body Material
    316 Stainless Steel
  • Connection Gender
    Female
  • End Type
    National Pipe Thread (NPT)
  • Material
    Stainless Steel
  • Maximum Working Pressure
    6000 psi
  • Mounting Type
    Panel Mounted
  • Pressure Compensation
    Non Compensated
  • Seal Material
    FKM
  • Valve Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)