Motion
403-FFC-SF

NOSHOK INC
403-FFC-SF

Hydraulic Needle Valve - 200 °F, 93 °C, 3/8 NPT, Steel
Mi Item #13809608
MFR #403-FFC-SF
Price$124.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
403-FFC-SF

Hydraulic Needle Valve - 200 °F, 93 °C, 3/8 NPT, Steel
Mi Item #13809608
MFR #403-FFC-SF

Mfr description
403-FFC-SF 400 SERIES STANDARD NEEDLE VA
  • 3/8" National Pipe Thread (NPT)
  • Female x Female
  • Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.69/each

Specifications

Dimensions

  • End Size
    3/8
  • Orifice Size
    0.1870 in, 4.75 mm
  • Port Size
    3/8 NPT

Details

  • Actuation
    T Handle
  • Application
    Shutoff
  • Body Material
    Steel
  • Connection Gender
    Female
  • End Type
    National Pipe Thread (NPT)
  • Fluid Comp
    Air, Hydraulic Oil
  • Material
    Steel
  • Max Operating Temperature
    200 °F, 93 °C
  • Maximum Working Pressure
    6000 psi
  • Mounting Type
    Inline
  • Pressure Compensation
    Non Compensated
  • Seal Material
    FKM
  • Seat Material
    Steel
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)