Overview
Mfr description
403-FFC-T1-EM1 400 SERIES STANDARD NEEDL
- 3/8" National Pipe Thread (NPT)
- Female x Female
- Steel
- 316 Stainless Steel Non-Rotating Tip
- Hard Seat
- 0.187" Orifice Needle Valve with Ethylene Propylene Diene Monomer (EPDM) O-ring
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size3/8
- End TypeNational Pipe Thread (NPT)
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data