Motion
403-FFS-EM1-T1-PM2

NOSHOK INC
403-FFS-EM1-T1-PM2

Needle Valve, Hard Seat, 3/8 NPT Female - 3/8 NPT Female, 316 SS, 0.187" Orifice, EPDM 80 O-Ring, Non-Rotating V Tip Stem, Panel Mount (2 nuts)
MI ITEM #13809610
MFR #403-FFS-EM1-T1-PM2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
403-FFS-EM1-T1-PM2

Needle Valve, Hard Seat, 3/8 NPT Female - 3/8 NPT Female, 316 SS, 0.187" Orifice, EPDM 80 O-Ring, Non-Rotating V Tip Stem, Panel Mount (2 nuts)
MI ITEM #13809610
MFR #403-FFS-EM1-T1-PM2

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
403-FFS-EM1-T1-PM2 400 SERIES STANDARD N
  • 3/8" National Pipe Thread (NPT)
  • Female x Female
  • 316 Stainless Steel
  • 316 Stainless Steel Non-Rotating Tip
  • Hard Seat
  • 0.187" Orifice Needle Valve with Ethylene Propylene Diene Monomer (EPDM) O-Ring and Panel Mount

Specifications

  • Body Material
    Electropolished 316 Stainless Steel
  • Material
    Stainless Steel
  • End Size
    3/8
  • End Type
    National Pipe Thread (NPT)
  • Valve Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text