Motion
403-FFS-HL4

NOSHOK INC
403-FFS-HL4

Hydraulic Needle Valve - 200 °F, 93 °C, 3/8 NPT, 316 Stainless Steel
Mi Item #13809611
MFR #403-FFS-HL4
Price$318.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
403-FFS-HL4

Hydraulic Needle Valve - 200 °F, 93 °C, 3/8 NPT, 316 Stainless Steel
Mi Item #13809611
MFR #403-FFS-HL4

Mfr description
403-FFS-HL4 400 SERIES STANDARD NEEDLE V
  • 3/8" National Pipe Thread (NPT)
  • Female x Female
  • 316 Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.15/each

Specifications

Dimensions

  • End Size
    3/8
  • Orifice Size
    0.1870 in, 4.75 mm
  • Port Size
    3/8 NPT

Details

  • Actuation
    Manual
  • Body Material
    316 Stainless Steel
  • Connection Gender
    Female
  • End Type
    National Pipe Thread (NPT)
  • Material
    Stainless Steel
  • Max Operating Temperature
    200 °F, 93 °C
  • Maximum Working Pressure
    6000 psi
  • Pressure Compensation
    Non Compensated
  • Seal Material
    FKM
  • Valve Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)