Overview
Mfr description
403-MFC 400 SERIES STANDARD NEEDLE VALVE
- 3/8" National Pipe Thread (NPT)
- Male x Female
- Steel
- Hard Seat
- 0.187" Orifice Needle Valve
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size3/8
- End TypeNational Pipe Thread (NPT)
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data