Motion
404-FFC-P1

NOSHOK INC
404-FFC-P1

Needle Valve, Hard Seat, 1/2 NPT Female - 1/2 NPT Female, Steel, 0.187" Orifice, PTFE Packing
MI ITEM #13809623
MFR #404-FFC-P1
Price$174.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
404-FFC-P1

Needle Valve, Hard Seat, 1/2 NPT Female - 1/2 NPT Female, Steel, 0.187" Orifice, PTFE Packing
MI ITEM #13809623
MFR #404-FFC-P1

Mfr description
404-FFC-P1 400 SERIES STANDARD NEEDLE VA
  • 1/2" National Pipe Thread (NPT)
  • Female x Female
  • Steel
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.68/each

Specifications

Dimensions

  • End Size
    1/2

Details

  • Body Material
    Zinc-Nickel Plated Steel
  • End Type
    National Pipe Thread (NPT)
  • Material
    Steel
  • Valve Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)