Overview
Mfr description
404-FFC-T1 400 SERIES STANDARD NEEDLE VA
- 1/2" National Pipe Thread (NPT)
- Female x Female
- Steel
- 316 Stainless Steel Non-Rotating Tip
- Hard Seat
- 0.187" Orifice Needle Valve
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size1/2
- End TypeNational Pipe Thread (NPT)
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data