Overview
Mfr description
404-FFS-PM2 400 SERIES STANDARD NEEDLE V
- 1/2" National Pipe Thread (NPT)
- Female x Female
- 316 Stainless Steel
- Hard Seat
- 0.187" Orifice Needle Valve with Panel Mount
Specifications
- Body MaterialElectropolished 316 Stainless Steel
- MaterialStainless Steel
- End Size1/2
- End TypeNational Pipe Thread (NPT)
- Valve MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data