Motion
404-MFAC

NOSHOK INC
404-MFAC

Hydraulic Needle Valve - 200 °F, 93 °C, 1/2 NPT, Steel
Mi Item #13809634
MFR #404-MFAC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
404-MFAC

Hydraulic Needle Valve - 200 °F, 93 °C, 1/2 NPT, Steel
Mi Item #13809634
MFR #404-MFAC

Mfr description
404-MFAC 400 SERIES STANDARD NEEDLE VALV
  • 1/2" National Pipe Thread (NPT)
  • Male x Female
  • Angle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End Size
    1/2
  • Orifice Size
    0.1870 in, 4.75 mm
  • Port Size
    1/2 NPT

Details

  • Actuation
    T Handle
  • Body Material
    Steel
  • End Type
    Male NPT x Female NPT
  • Fluid Comp
    Helium
  • Material
    Steel
  • Max Operating Temperature
    200 °F, 93 °C
  • Maximum Working Pressure
    6000 psi
  • Pressure Compensation
    Non Compensated
  • Seal Material
    FKM
  • Seat Material
    Hardened Steel
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)