Motion
404-MFC-T1-PM2-HL5

NOSHOK INC
404-MFC-T1-PM2-HL5

Needle Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, Steel, 0.187" Orifice, Non-Rotating V Tip Stem, Panel Mount (2 nuts), 1-3/4 Phenolic Handle
MI ITEM #13809637
MFR #404-MFC-T1-PM2-HL5
List Price$205.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
404-MFC-T1-PM2-HL5

Needle Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, Steel, 0.187" Orifice, Non-Rotating V Tip Stem, Panel Mount (2 nuts), 1-3/4 Phenolic Handle
MI ITEM #13809637
MFR #404-MFC-T1-PM2-HL5

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$205.89/each for your price

Overview

Mfr description
404-MFC-T1-PM2-HL5 400 SERIES STANDARD N
  • 1/2" National Pipe Thread (NPT)
  • Male x Female
  • Steel
  • 316 Stainless Steel Non-Rotating Tip
  • Hard Seat
  • 0.187" Orifice Needle Valve with Panel Mount and 1-3/4" Phenolic Handle

Specifications

  • Body Material
    Zinc-Nickel Plated Steel
  • Material
    Steel
  • End Size
    1/2
  • End Type
    National Pipe Thread (NPT)
  • Valve Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought