Motion
408-FFC

NOSHOK INC
408-FFC

Hydraulic Needle Valve - 200 °F, Zinc-Nickel Plated Steel
MI ITEM #13809644
MFR #408-FFC
Price$301.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
408-FFC

Hydraulic Needle Valve - 200 °F, Zinc-Nickel Plated Steel
MI ITEM #13809644
MFR #408-FFC

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$301.40/each

Specifications

Dimensions

  • End Size
    1
  • Orifice Size
    0.4380 in

Details

  • Body Material
    Zinc-Nickel Plated Steel
  • End Type
    National Pipe Thread (NPT)
  • Material
    Steel
  • Max Operating Temperature
    200 °F
  • Type
    Needle
  • Valve Material
    Steel

Overview

Mfr description
408-FFC 400 SERIES STANDARD NEEDLE VALVE
  • 1" National Pipe Thread (NPT)
  • Female x Female
  • Steel
  • Hard Seat
  • 0.438" Orifice Needle Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought