Overview
Mfr description
408-FFC-HL9 400 SERIES STANDARD NEEDLE V
- 1" National Pipe Thread (NPT)
- Female x Female
- Steel
- 2-3/8" Phenolic Handle
- Hard Seat
- 0.438" Orifice Needle Valve
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size1
- End TypeNational Pipe Thread (NPT)
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data