Motion
408-MFC-SF

NOSHOK INC
408-MFC-SF

Hydraulic Needle Valve - 200 °F, 93 °C, 1 NPT, 316 Stainless Steel
Mi Item #13809651
MFR #408-MFC-SF
Price$453.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
408-MFC-SF

Hydraulic Needle Valve - 200 °F, 93 °C, 1 NPT, 316 Stainless Steel
Mi Item #13809651
MFR #408-MFC-SF

Mfr description
408-MFC-SF 400 SERIES STANDARD NEEDLE VA
  • 1" National Pipe Thread (NPT)
  • Male x Female
  • Steel
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$453.09/each

Specifications

Dimensions

  • End Size
    1
  • Orifice Size
    0.4380 in, 11.12 mm
  • Port Size
    1 NPT

Details

  • Actuation
    T Handle
  • Body Material
    316 Stainless Steel
  • End Type
    Male NPT x Female NPT
  • Material
    Steel
  • Max Operating Temperature
    200 °F, 93 °C
  • Maximum Working Pressure
    8000 psi
  • Mounting Type
    Inline
  • Pressure Compensation
    Non Compensated
  • Seal Material
    FKM
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)