Motion
412-FFC

NOSHOK INC
412-FFC

Needle Valve, Hard Seat, 1-1/2 NPT Female - 1-1/2 NPT Female, Steel, 0.438" Orifice
MI ITEM #13809657
MFR #412-FFC
List Price$414.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
412-FFC

Needle Valve, Hard Seat, 1-1/2 NPT Female - 1-1/2 NPT Female, Steel, 0.438" Orifice
MI ITEM #13809657
MFR #412-FFC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$414.58/each for your price

Overview

Mfr description
412-FFC 400 SERIES STANDARD NEEDLE VALVE
  • 1-1/2" National Pipe Thread (NPT)
  • Female x Female
  • Steel
  • Hard Seat
  • 0.438" Orifice Needle Valve

Specifications

  • Body Material
    Zinc-Nickel Plated Steel
  • Material
    Steel
  • End Size
    1-1/2
  • End Type
    National Pipe Thread (NPT)
  • Valve Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought