Motion
412-MFC

NOSHOK INC
412-MFC

Needle Valve, Hard Seat, 1-1/2 NPT Male - 1-1/2 NPT Female, Steel, 0.438" Orifice
MI ITEM #13809660
MFR #412-MFC
List Price$476.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
412-MFC

Needle Valve, Hard Seat, 1-1/2 NPT Male - 1-1/2 NPT Female, Steel, 0.438" Orifice
MI ITEM #13809660
MFR #412-MFC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$476.85/each for your price

Overview

Mfr description
412-MFC 400 SERIES STANDARD NEEDLE VALVE
  • 1-1/2" National Pipe Thread (NPT)
  • Male x Female
  • Steel
  • Hard Seat
  • 0.438" Orifice Needle Valve

Specifications

  • Body Material
    Zinc-Nickel Plated Steel
  • Material
    Steel
  • End Size
    1-1/2
  • End Type
    National Pipe Thread (NPT)
  • Valve Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought