Specifications
Dimensions
- End Size1-1/2
Details
- Body MaterialElectropolished 316 Stainless Steel
- End TypeNational Pipe Thread (NPT)
- MaterialStainless Steel
- Valve MaterialStainless Steel
Overview
Mfr description
412-MFS 400 SERIES STANDARD NEEDLE VALVE
- 1-1/2" National Pipe Thread (NPT)
- Male x Female
- 316 Stainless Steel
- Hard Seat
- 0.438" Orifice Needle Valve