Motion
442-FFC

NOSHOK INC
442-FFC

Hydraulic Needle Valve - 7/16-20 UNF, 316 Stainless Steel
Mi Item #13809662
MFR #442-FFC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
442-FFC

Hydraulic Needle Valve - 7/16-20 UNF, 316 Stainless Steel
Mi Item #13809662
MFR #442-FFC

Mfr description
442-FFC 400 SERIES STANDARD NEEDLE VALVE
  • 7/16-20 Unified Fine (UNF) 2B
  • Female x Female
  • Steel
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Orifice Size
    0.1870 in, 4.75 mm
  • Port Size
    7/16-20 UNF

Details

  • Actuation
    T Handle
  • Body Material
    316 Stainless Steel
  • Connection Gender
    Female
  • End Type
    Female Thread
  • Fluid Comp
    Helium
  • Material
    Steel
  • Seal Material
    FKM
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)