Motion
442-FFS

NOSHOK INC
442-FFS

Hydraulic Needle Valve - 200 °F, Electropolished 316 Stainless Steel
MI ITEM #13809663
MFR #442-FFS
Price$234.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
442-FFS

Hydraulic Needle Valve - 200 °F, Electropolished 316 Stainless Steel
MI ITEM #13809663
MFR #442-FFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$234.16/each

Specifications

Details

  • Body Material
    Electropolished 316 Stainless Steel
  • Material
    Stainless Steel
  • Max Operating Temperature
    200 °F
  • Type
    Needle
  • Valve Material
    Stainless Steel

Overview

Mfr description
442-FFS 400 SERIES STANDARD NEEDLE VALVE
  • 7/16-20 Unified Fine (UNF) 2B
  • Female x Female
  • 316 Stainless Steel
  • Hard Seat
  • 0.187" Orifice Needle Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought