Motion
442-FFS-PM2-HL4

NOSHOK INC
442-FFS-PM2-HL4

Hydraulic Needle Valve - 7/16-20 UNF, 316 Stainless Steel
Mi Item #13809664
MFR #442-FFS-PM2-HL4
Price$353.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
442-FFS-PM2-HL4

Hydraulic Needle Valve - 7/16-20 UNF, 316 Stainless Steel
Mi Item #13809664
MFR #442-FFS-PM2-HL4

Mfr description
442-FFS-PM2-HL4 400 SERIES STANDARD NEED
  • 7/16-20 Unified Fine (UNF) 2B
  • Female x Female
  • 316 Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.88/each

Specifications

Dimensions

  • Orifice Size
    0.1870 in, 4.75 mm
  • Port Size
    7/16-20 UNF

Details

  • Actuation
    1-3/8 Phenolic Handle
  • Body Material
    316 Stainless Steel
  • Connection Gender
    Female
  • End Type
    UNF
  • Material
    Stainless Steel
  • Mounting Type
    Panel Mounted
  • Seal Material
    FKM
  • Valve Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)