Specifications
Dimensions
- Orifice Size0.1870 in, 4.75 mm
- Port Size7/16-20 UNF
Details
- ActuationT Handle
- Body Material316 Stainless Steel
- Connection GenderFemale
- End TypeUNF
- MaterialStainless Steel
- Seal MaterialFKM
- Valve MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)