Overview
Mfr description
50402-MFC 500 SERIES STANDARD NEEDLE VAL
- 1/2" x 1/4" National Pipe Thread (NPT)
- Male x Female
- Steel
- Soft Seat
- 0.187" Orifice Needle Valve
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size1/4
- End TypeMale National Pipe Thread (MNPT), Female National Pipe Thread (FNPT)
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data