Specifications
Dimensions
- End Size1/2
Details
- Body MaterialZinc-Nickel Plated Steel
- End TypeNational Pipe Thread (NPT)
- MaterialSteel
- Valve MaterialSteel
Overview
Mfr description
504-MFC 500 SERIES STANDARD NEEDLE VALVE
- 1/2" National Pipe Thread (NPT)
- Male x Female
- Steel
- Soft Seat
- 0.187" Orifice Needle Valve