Motion
506-FFC-PM2

NOSHOK INC
506-FFC-PM2

Hydraulic Needle Valve - 200 °F, 93 °C, 3/4 NPT, Zinc-Nickel Plated Steel
Mi Item #13809679
MFR #506-FFC-PM2
Price$417.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
506-FFC-PM2

Hydraulic Needle Valve - 200 °F, 93 °C, 3/4 NPT, Zinc-Nickel Plated Steel
Mi Item #13809679
MFR #506-FFC-PM2

Mfr description
506-FFC-PM2 500 SERIES STANDARD NEEDLE V
  • 3/4" National Pipe Thread (NPT)
  • Female x Female
  • Steel
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$417.16/each

Specifications

Dimensions

  • End Size
    3/4
  • Orifice Size
    0.4380 in, 11.12 mm
  • Port Size
    3/4 NPT

Details

  • Actuation
    T Handle
  • Body Material
    Zinc-Nickel Plated Steel
  • Connection Gender
    Female
  • End Type
    National Pipe Thread (NPT)
  • Material
    Steel
  • Max Operating Temperature
    200 °F, 93 °C
  • Maximum Working Pressure
    6000 psi
  • Mounting Type
    Panel Mounted
  • Pressure Compensation
    Non Compensated
  • Seal Material
    FKM
  • Seat Material
    Acetal
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)