Overview
Mfr description
506-MFC 500 SERIES STANDARD NEEDLE VALVE
- 3/4" National Pipe Thread (NPT)
- Male x Female
- Steel
- Soft Seat Needle Valve
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size3/4
- End TypeNational Pipe Thread (NPT)
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data