Overview
Mfr description
508-FFC 500 SERIES STANDARD NEEDLE VALVE
- 1" National Pipe Thread (NPT)
- Female x Female
- Steel
- Soft Seat Needle Valve
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size1
- End TypeNational Pipe Thread (NPT)
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data